Toilet Part, 42"H, 18"W, Gray

GLOBAL STEEL| Zoro #: G1438141| Mfr #: 1FBW3

$164.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: Urinal Screen
Depth: 18"
Height: 42"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1438141 Mfr #: 1FBW3
Type: Urinal ScreenDepth: 18"
Height: 42"Fastener Type: Theft Resistant
Finish: PolymerColor: Gray
Thickness: 1"Width: 18"
Material of Construction: Solid Plastic PolymerMounting Type: Wall
Item: Toilet PartitionInner Core: Solid Polymer
Includes: Mounting hardwareCountry of Origin (subject to change): Multiple

Product Description

Toilet Partition, Urinal Screen, Material of Construction Solid Plastic Polymer, Width 18 In, Height 42 In, Thickness 1 In, Gray/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Wall Mounting Type, Includes Mounting Hardware

Product Reviews