42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond

GLOBAL STEEL| Zoro #: G1001865| Mfr #: 3PEK7

$126.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Toilet Partition
Green Environmental Attribute: Made From Rapidly Renewable Resource
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001865 Mfr #: 3PEK7
Includes: Mounting hardwareItem: Toilet Partition
Green Environmental Attribute: Made From Rapidly Renewable ResourceMounting Type: Wall
Fastener Type: Theft ResistantGreen Certification or Other Recognition: Forest Stewardship Council (FSC) Certified
Material of Construction: Plastic LaminateFinish: matte
Height: 42"Depth: 24"
Thickness: 1"Width: 24"
Color: AlmondType: Urinal Screen
Inner Core: Particle boardCountry of Origin (subject to change): Multiple

Description

Toilet Partition, Urinal Screen, Material of Construction Plastic Laminate, Height 42 In., Depth 24 In., 1 In. Thickness, Almond Color, Theft Resistant Fastener Type, Particle Board Inner Core, Mounting Type Wall, Includes Mounting Hardware

Reviews