Toilet Part, 42in.H, in.W, Cream

GLOBAL STEEL| Zoro #: G0519845| Mfr #: 1FCA5

$207.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519845 Mfr #: 1FCA5
Item: Toilet PartitionFinish: Polymer
Depth: 24"Inner Core: Solid Polymer
Color: CreamFastener Type: Theft Resistant
Thickness: 1"Mounting Type: Wall
Width: -Type: Urinal Screen
Material of Construction: Solid Plastic PolymerIncludes: Mounting Hardware
Height: 42"Country of Origin (subject to change): United States

Product Description

Toilet Partition, Urinal Screen, Material of Construction Solid Plastic Polymer, Width 24 In, Height 42 In, Thickness 1 In, Cream/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Wall Mounting Type, Includes Mounting Hardware

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.