42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray

GLOBAL STEEL| Zoro #: G1665142| Mfr #: 1FBT6

$120.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1665142 Mfr #: 1FBT6
Item: Toilet PartitionGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Includes: Mounting HardwareHeight: 42"
Finish: Powder CoatedDepth: 24"
Inner Core: Cellular HoneycombColor: Gray
Fastener Type: Theft ResistantThickness: 1"
Mounting Type: WallWidth: -
Type: Urinal ScreenMaterial of Construction: Baked Enamel Steel
Country of Origin (subject to change): Multiple

Product Description

Toilet Partition, Urinal Screen, Material of Construction Baked Enamel Steel, Width 24 In, Height 42 In, Thickness 1 In, Gray/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Wall Mounting Type, Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.