55" x 24" Door Toilet Partition, Solid Polymer

GLOBAL STEEL| Zoro #: G0508322| Mfr #: 1FBU4

$239.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0508322 Mfr #: 1FBU4
Item: Toilet PartitionFastener Type: Theft Resistant
Height: 55"Width: 24"
Item: Toilet PartitionType: Door
Material of Construction: Solid Plastic PolymerColor: Gray
Inner Core: Solid PolymerMounting Type: Wrap Around, Gravity Driven
Finish: PolymerThickness: 1"
Country of Origin (subject to change): Multiple

Product Description

Toilet Partition, Door, Material of Construction Solid Plastic Polymer, Width 24 In., Height 55 In., 1 In. Thickness, Gray Color, Polymer Finish, Theft Resistant Fastener Type, Solid Polymer Inner Core, Mounting Type Wrap Around, Gravity Driven

Product Reviews

Save 15%. Sign up for Z-mail.