20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

55" x 22" Panel Toilet Partition, Solid Polymer, Cream

GLOBAL STEEL| Zoro #: G0771784| Mfr #: 1FCA6

$199.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0771784 Mfr #: 1FCA6
Fastener Type: Theft ResistantItem: Toilet Partition
Mounting Type: Wall And PilasterThickness: 1"
Type: PanelWidth: 22"
Material of Construction: Solid Plastic PolymerHeight: 55"
Finish: PolymerColor: Cream
Inner Core: Solid PolymerCountry of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Solid Plastic Polymer, Width 22 In., Height 55 In., 1 In. Thickness, Cream Color, Solid Plastic Polymer Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Mounting Type Wall And Pilaster

Product Reviews

Save 15%. Sign up for Z-mail.