55" x 22" Panel Toilet Partition, Solid Polymer, Gray

GLOBAL STEEL| Zoro #: G1458012| Mfr #: 1FBW5

$170.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Toilet Partition
Mounting Type: Wall And Pilaster
Fastener Type: Theft Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458012 Mfr #: 1FBW5
Item: Toilet PartitionMounting Type: Wall And Pilaster
Fastener Type: Theft ResistantMaterial of Construction: Solid Plastic Polymer
Finish: PolymerHeight: 55"
Thickness: 1"Width: 22"
Inner Core: Solid PolymerType: Panel
Color: GrayCountry of Origin (subject to change): United States

Description

Toilet Partition, Panel, Material of Construction Solid Plastic Polymer, Width 22 In., Height 55 In., 1 In. Thickness, Gray Color, Solid Plastic Polymer Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Mounting Type Wall And Pilaster

Reviews