55" x 34" Panel Toilet Partition, Solid Polymer, Cream

GLOBAL STEEL| Zoro #: G0326435| Mfr #: 1FCA8

$272.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0326435 Mfr #: 1FCA8
Fastener Type: Theft ResistantItem: Toilet Partition
Mounting Type: Wall And PilasterThickness: 1"
Type: PanelWidth: 34"
Material of Construction: Solid Plastic PolymerHeight: 55"
Finish: PolymerColor: Cream
Inner Core: Solid PolymerCountry of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Solid Plastic Polymer, Width 34 In, Height 55 In, Thickness 1 In, Cream/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Wall And Pilaster Mounting Type

Product Reviews

Save 15%. Sign up for Z-mail.