55" x 34" Panel Toilet Partition, Solid Polymer

GLOBAL STEEL| Zoro #: G0573072| Mfr #: 1FBW7

$377.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573072 Mfr #: 1FBW7
Item: Toilet PartitionFastener Type: Theft Resistant
Width: 34"Height: 55"
Item: Toilet PartitionType: Panel
Material of Construction: Solid Plastic PolymerColor: Gray
Inner Core: Solid PolymerMounting Type: Wall And Pilaster
Includes: -Finish: Polymer
Thickness: 1"Country of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Solid Plastic Polymer, Width 34 In, Height 55 In, Thickness 1 In, Gray/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Wall And Pilaster Mounting Type

Product Reviews

Save 15%. Sign up for Z-mail.