55" x 55" Panel Toilet Partition, Solid Polymer

GLOBAL STEEL| Zoro #: G2056826| Mfr #: 1FCA1

$418.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056826 Mfr #: 1FCA1
Fastener Type: Theft ResistantItem: Toilet Partition
Mounting Type: Wall And PilasterThickness: 1"
Type: PanelFinish: Polymer
Color: CreamInner Core: Solid Polymer
Width: 55"Material of Construction: Solid Plastic Polymer
Height: 55"Country of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Solid Plastic Polymer, Width 55 In., Height 55 In., 1 In. Thickness, Cream Color, Polymer Finish, Theft Resistant Fastener Type, Solid Polymer Inner Core, Mounting Type Wall And Pilaster

Product Reviews

Save 15%. Sign up for Z-mail.