55" x 55" Panel Toilet Partition, Solid Polymer

GLOBAL STEEL| Zoro #: G1465247| Mfr #: 1FBV9

$459.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1465247 Mfr #: 1FBV9
Fastener Type: Theft ResistantItem: Toilet Partition
Mounting Type: Wall And PilasterThickness: 1"
Type: PanelInner Core: Solid Polymer
Width: 55"Material of Construction: Solid Plastic Polymer
Height: 55"Finish: Polymer
Color: GrayCountry of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Solid Plastic Polymer, Width 55 In., Height 55 In., 1 In. Thickness, Gray Color, Polymer Finish, Theft Resistant Fastener Type, Solid Polymer Inner Core, Mounting Type Wall And Pilaster

Product Reviews

Save 15%. Sign up for Z-mail.