JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

58" x 22" Panel Toilet Partition, Honeycomb, Almond

GLOBAL STEEL| Zoro #: G1739087| Mfr #: 1FBT7

$121.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1739087 Mfr #: 1FBT7
Mounting Type: Wall And PilasterThickness: 1"
Fastener Type: Theft ResistantItem: Toilet Partition
Type: PanelGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Material of Construction: Baked Enamel SteelHeight: 58"
Finish: Powder CoatedColor: Almond
Inner Core: HoneycombWidth: 22"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Baked Enamel Steel, Width 22 In., Height 58 In., 1 In. Thickness, Almond Color, Powder Coat Finish, Theft Resistant Fastener Type, Honeycomb Inner Core, Mounting Type Wall And Pilaster, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.