15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

55" x 24" Door Toilet Partition, Solid Polymer

GLOBAL STEEL| Zoro #: G1802857| Mfr #: 1FBY5

$253.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802857 Mfr #: 1FBY5
Item: Toilet PartitionFastener Type: Theft Resistant
Width: 24"Height: 55"
Item: Toilet PartitionType: Door
Material of Construction: Solid Plastic PolymerColor: Cream
Inner Core: Solid PolymerMounting Type: Wrap Around, Gravity Driven
Thickness: 1"Finish: Polymer
Country of Origin (subject to change): Multiple

Product Description

Toilet Partition, Door, Material of Construction Solid Plastic Polymer, Width 24 In., Height 58 In., 1 In. Thickness, Cream Color, Solid Plastic Polymer Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Mounting Type Wrap Around, Gravity Driven, Includes Mounting Hardware

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.