LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

58" x 26" Door Toilet Partition, Cellular Honeycomb

GLOBAL STEEL| Zoro #: G1197786| Mfr #: 1FBL5

$166.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1197786 Mfr #: 1FBL5
Item: Toilet PartitionFastener Type: Theft Resistant
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentWidth: 26"
Height: 58"Item: Toilet Partition
Type: DoorMaterial of Construction: Baked Enamel Steel
Color: AlmondInner Core: Cellular Honeycomb
Mounting Type: Wrap Around, Gravity DrivenFinish: Powder Coated
Thickness: 1"Country of Origin (subject to change): Multiple

Product Description

Toilet Partition, Door, Material of Construction Baked Enamel Steel, Width 26 In, Height 58 In, Thickness 1 In, Almond/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Wrap Around, Gravity Driven Mounting Type, Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.