55" x 26" Door Toilet Partition, Solid Polymer

GLOBAL STEEL| Zoro #: G0613173| Mfr #: 1FBY6

$234.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0613173 Mfr #: 1FBY6
Item: Toilet PartitionFastener Type: Theft Resistant
Height: 55"Width: 26"
Item: Toilet PartitionType: Door
Material of Construction: Solid Plastic PolymerColor: Cream
Inner Core: Solid PolymerMounting Type: Wrap Around, Gravity Driven
Finish: PolymerThickness: 1"
Country of Origin (subject to change): Multiple

Product Description

Toilet Partition, Door, Material of Construction Solid Plastic Polymer, Width 26 In., Height 58 In., 1 In. Thickness, Cream Color, Solid Plastic Polymer Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Mounting Type Wrap Around, Gravity Driven, Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.