JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

58" x 34" Panel Toilet Partition, Cellular Honeycomb, Almond

GLOBAL STEEL| Zoro #: G0396496| Mfr #: 1FBU2

$166.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0396496 Mfr #: 1FBU2
Thickness: 1"Item: Toilet Partition
Type: PanelFastener Type: Theft Resistant
Mounting Type: Wall And PilasterGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Inner Core: Cellular HoneycombWidth: 34"
Material of Construction: 304 SteelHeight: 58"
Finish: Powder CoatedColor: Almond
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction 304 Steel, Width 34 In., Height 58 In., 1 In. Thickness, Almond Color, Powder Coated Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Mounting Type Wall And Pilaster, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.