58" x 34" Panel Toilet Partition, Particle Board, Almond

GLOBAL STEEL| Zoro #: G2466301| Mfr #: 3PEK2

$177.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466301 Mfr #: 3PEK2
Inner Core: Particle BoardFastener Type: Theft Resistant
Finish: MatteMaterial of Construction: Plastic Laminate
Item: Toilet PartitionHeight: 58"
Mounting Type: Wall and PilasterGreen Certification or Other Recognition: Forest Stewardship Council (FSC) Certified
Green Environmental Attribute: Made From Rapidly Renewable ResourceColor: Almond
Type: PanelThickness: 1"
Width: 34"Includes: -
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Plastic Laminate, Width 34 In, Height 58 In, 1 Thickness (In), Almond/Plastic Laminate Color, Matte Finish, Theft Resistant Fastener Type, Particle Board Inner Core, Mounting Type Wall and Pilaster

Product Reviews

Save 15%. Sign up for Z-mail.