58" x 36" Door Toilet Partition, Particle board

GLOBAL STEEL| Zoro #: G1876743| Mfr #: 3PEH6

$178.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Toilet Partition
Mounting Type: Wrap Around, Gravity Driven
Fastener Type: Theft Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876743 Mfr #: 3PEH6
Item: Toilet PartitionMounting Type: Wrap Around, Gravity Driven
Fastener Type: Theft ResistantGreen Certification or Other Recognition: Forest Stewardship Council (FSC) Certified
Material of Construction: Plastic LaminateFinish: Matte
Height: 58"Thickness: 1"
Width: 36"Inner Core: Particle board
Green Environmental Attribute: Made From Rapidly Renewable ResourceType: Door
Color: AlmondCountry of Origin (subject to change): Multiple

Description

Toilet Partition, Door, Material of Construction Plastic Laminate, Width 36 In, Height 58 In, 1 Thickness (In), Almond/Plastic Laminate Color, Matte Finish, Theft Resistant Fastener Type, Particle board Inner Core, Mounting Type Wrap Around, Gravity Driven, Includes Mounting Hardware

Reviews