LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

58" x 55" Panel Toilet Partition, Particle Board

GLOBAL STEEL| Zoro #: G2455101| Mfr #: 3PEK3

$498.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455101 Mfr #: 3PEK3
Item: Toilet PartitionFastener Type: Theft Resistant
Green Certification or Other Recognition: Forest Stewardship Council (FSC) CertifiedGreen Environmental Attribute: Made From Rapidly Renewable Resource
Width: 55"Height: 58"
Item: Toilet PartitionType: Panel
Material of Construction: Plastic LaminateColor: Almond
Inner Core: Particle boardMounting Type: Wall And Pilaster
Finish: MatteThickness: 1"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Plastic Laminate, Width 55 In, Height 58 In, 1 Thickness (In), Almond/Plastic Laminate Color, Matte Finish, Theft Resistant Fastener Type, Particle Board Inner Core, Mounting Type Wall and Pilaster

Product Reviews

Save 15%. Sign up for Z-mail.