58" x 55" Panel Toilet Partition, Cellular Honeycomb

GLOBAL STEEL| Zoro #: G0862197| Mfr #: 1FBR7

$193.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0862197 Mfr #: 1FBR7
Fastener Type: Theft ResistantItem: Toilet Partition
Mounting Type: Wall And PilasterThickness: 1"
Type: PanelGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Width: 55"Material of Construction: Baked Enamel Steel
Height: 58"Finish: Powder Coated
Color: GrayInner Core: Cellular Honeycomb
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Baked Enamel Steel, Width 55 In, Height 58 In, Thickness 1 In, Gray/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Wall And Pilaster Mounting Type

Product Reviews

Save 15%. Sign up for Z-mail.