LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

58" x 58" Panel Toilet Partition, Particle Board

GLOBAL STEEL| Zoro #: G0748885| Mfr #: 3PEK4

$246.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Toilet Partition
Mounting Type: Wall And Pilaster
Fastener Type: Theft Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748885 Mfr #: 3PEK4
Item: Toilet PartitionMounting Type: Wall And Pilaster
Fastener Type: Theft ResistantGreen Certification or Other Recognition: Forest Stewardship Council (FSC) Certified
Material of Construction: Plastic LaminateFinish: Matte
Height: 58"Thickness: 1"
Width: 58"Inner Core: Particle board
Green Environmental Attribute: Made From Rapidly Renewable ResourceType: Panel
Color: AlmondCountry of Origin (subject to change): United States

Description

Toilet Partition, Panel, Material of Construction Plastic Laminate, Width 58 In, Height 58 In, 1 Thickness (In), Almond/Plastic Laminate Color, Matte Finish, Theft Resistant Fastener Type, Particle Board Inner Core, Mounting Type Wall and Pilaster

Reviews