58" x 58" Panel Toilet Partition, Cellular Honeycomb

GLOBAL STEEL| Zoro #: G2217616| Mfr #: 1FBR9

$193.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2217616 Mfr #: 1FBR9
Fastener Type: Theft ResistantItem: Toilet Partition
Mounting Type: Wall And PilasterThickness: 1"
Type: PanelGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Material of Construction: Baked Enamel SteelHeight: 58"
Finish: Powder CoatedColor: Gray
Inner Core: Cellular HoneycombWidth: 58"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Baked Enamel Steel, Width 58 In, Height 58 In, Thickness 1 In, Gray/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Wall And Pilaster Mounting Type

Product Reviews

Save 15%. Sign up for Z-mail.