58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin

GLOBAL STEEL| Zoro #: G2255172| Mfr #: 40-5265750

$708.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2255172 Mfr #: 40-5265750
Inner Core: Cellular HoneycombFastener Type: Theft Resistant
Material of Construction: 304 Stainless SteelItem: Toilet Partition
Color: SatinIncludes: -
Height: 58"Finish: Powder Coated
Thickness: 1"Mounting Type: Wall And Pilaster
Width: 58"Type: Panel
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction 304 Stainless Steel, Width 58 In, Height 58 In, Thickness 1 In, Stainless Steel/#4 Satin Color, Powder Coat Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Mounting Type Wall And Pilaster

Product Reviews

Save 15%. Sign up for Z-mail.