58" x 60" Panel Toilet Partition, Cellular Honeycomb

GLOBAL STEEL| Zoro #: G2279645| Mfr #: 1FBT1

$190.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2279645 Mfr #: 1FBT1
Mounting Type: Wall And PilasterFastener Type: Theft Resistant
Thickness: 1"Item: Toilet Partition
Type: PanelGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Width: 60"Material of Construction: Baked Enamel Steel
Height: 58"Finish: Powder Coated
Color: AlmondInner Core: Cellular Honeycomb
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Panel, Material of Construction Baked Enamel Steel, Width 60 In, Height 58 In, Thickness 1 In, Almond/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Wall And Pilaster Mounting Type

Product Reviews

Save 15%. Sign up for Z-mail.