Toilet Part, 70in.H, 7in.W, Almond

GLOBAL STEEL| Zoro #: G1664695| Mfr #: 1FBT9

$273.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664695 Mfr #: 1FBT9
Includes: Floor Mounting Hardware and ShoeFastener Type: Theft Resistant
Item: Toilet PartitionHeight: 70"
Mounting Type: Floor AnchoredType: Pilaster
Width: 7"Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Finish: Powder CoatedColor: Almond
Inner Core: Cellular HoneycombThickness: 1-1/4"
Material of Construction: 304 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction 304 Stainless Steel, Width 7 In, Height 70 In, Thickness 1.25 In, Almond/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.