70" x 7" Pilaster Toilet Partition, Particle board, Almond

GLOBAL STEEL| Zoro #: G1878396| Mfr #: 3PEH7

$114.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878396 Mfr #: 3PEH7
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterGreen Certification or Other Recognition: Forest Stewardship Council (FSC) Certified
Green Environmental Attribute: Made from Rapidly Renewable ResourceMaterial of Construction: Plastic Laminate
Height: 70"Finish: Matte
Color: AlmondInner Core: Particle board
Fastener Type: Theft ResistantThickness: 1-1/4"
Mounting Type: Floor AnchoredWidth: 7"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Plastic Laminate, Width 7 In, Height 70 In, 1.25 Thickness (In), Almond/Plastic Laminate Color, Matte Finish, Theft Resistant Fastener Type, Particle board Inner Core, Mounting Type Floor Anchored, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.