70" x 7" Pilaster Toilet Partition, Solid Polymer, Cream

GLOBAL STEEL| Zoro #: G0813565| Mfr #: 1FCA7

$199.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0813565 Mfr #: 1FCA7
Mounting Type: Floor AnchoredIncludes: Floor Mounting Hardware and Shoe
Fastener Type: Theft ResistantHeight: 70"
Width: 7"Item: Toilet Partition
Type: PilasterInner Core: Solid Polymer
Thickness: 1"Material of Construction: Solid Plastic Polymer
Finish: PolymerColor: Cream
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 7 In, Height 70 In, Thickness 1 In, Cream/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.