LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

70" x 7" Pilaster Toilet Partition, Solid Polymer, Gray

GLOBAL STEEL| Zoro #: G1933714| Mfr #: 1FBW6

$114.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1933714 Mfr #: 1FBW6
Includes: Floor Mounting Hardware and ShoeFastener Type: Theft Resistant
Width: 7"Item: Toilet Partition
Height: 70"Type: Pilaster
Mounting Type: Floor AnchoredFinish: Polymer
Color: GrayInner Core: Solid Polymer
Thickness: 1"Material of Construction: Solid Plastic Polymer
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 7 In, Height 70 In, Thickness 1 In, Gray/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.