Toilet Part, 82in.H, 10in.W, Almond

GLOBAL STEEL| Zoro #: G2437172| Mfr #: 1FBP5

$98.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2437172 Mfr #: 1FBP5
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Mounting Type: Floor Anchored Overhead BracedWidth: 10"
Material of Construction: Baked Enamel SteelHeight: 82"
Finish: Powder CoatedColor: Almond
Inner Core: Cellular HoneycombFastener Type: Theft Resistant
Thickness: 1-1/4"Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 10 In, Height 82 In, Thickness 1.25 In, Almond/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.