15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Toilet Part, 82in.H, 10in.W, Almond

GLOBAL STEEL| Zoro #: G0607966| Mfr #: 3PEJ5

$139.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607966 Mfr #: 3PEJ5
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterGreen Environmental Attribute: Made From Rapidly Renewable Resource
Green Certification or Other Recognition: Forest Stewardship Council (FSC) CertifiedInner Core: Particle board
Fastener Type: Theft ResistantThickness: 1-1/4"
Mounting Type: Floor Anchored Overhead BracedWidth: 10"
Material of Construction: Plastic LaminateHeight: 82"
Finish: MatteColor: Almond
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Plastic Laminate, Width 10 In, Height 82 In, 1.25 Thickness (In), Almond/Plastic Laminate Color, Matte Finish, Theft Resistant Fastener Type, Particle board Inner Core, Mounting Type Floor Anchored Overhead Braced, Includes Floor Mounting Hardware and Shoe

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.