82" x 10" Pilaster Toilet Partition, Solid Polymer, Gray

GLOBAL STEEL| Zoro #: G0402175| Mfr #: 1FBV4

$179.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402175 Mfr #: 1FBV4
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterMaterial of Construction: Solid Plastic Polymer
Height: 82"Finish: Polymer
Color: GrayInner Core: Solid Polymer
Fastener Type: Theft ResistantThickness: 1"
Mounting Type: Floor Anchored Overhead BracedWidth: 10"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 10 In, Height 82 In, Thickness 1 In, Gray/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.