Toilet Part, 82in.H, 18in.W, Gray

GLOBAL STEEL| Zoro #: G2155632| Mfr #: 1FBR1

$178.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2155632 Mfr #: 1FBR1
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Fastener Type: Theft ResistantThickness: 1-1/4"
Mounting Type: Floor Anchored Overhead BracedWidth: 18"
Material of Construction: Baked Enamel SteelHeight: 82"
Finish: Powder CoatedColor: Gray
Inner Core: Cellular HoneycombCountry of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 18 In, Height 82 In, Thickness 1.25 In, Gray/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.