82" x 22" Pilaster Toilet Partition, Solid Polymer, Cream

GLOBAL STEEL| Zoro #: G1061146| Mfr #: 1FBZ8

$359.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1061146 Mfr #: 1FBZ8
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterHeight: 82"
Finish: PolymerColor: Cream
Inner Core: Solid PolymerFastener Type: Theft Resistant
Thickness: 1"Mounting Type: Floor Anchored Overhead Braced
Width: 22"Material of Construction: Solid Plastic Polymer
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 22 In, Height 82 In, Thickness 1 In, Cream/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.