JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

82" x 22" Pilaster Toilet Partition, Solid Polymer, Gray

GLOBAL STEEL| Zoro #: G0425582| Mfr #: 1FBV7

$324.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425582 Mfr #: 1FBV7
Item: Toilet PartitionIncludes: Floor Mounting Hardware and Shoe
Type: PilasterMaterial of Construction: Solid Plastic Polymer
Inner Core: Solid PolymerHeight: 82"
Fastener Type: Theft ResistantFinish: Polymer
Thickness: 1"Color: Gray
Mounting Type: Floor Anchored Overhead BracedWidth: 22"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 22 In, Height 82 In, Thickness 1 In, Gray/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.