82" x 24" Pilaster Toilet Partition, Cellular Honeycomb, Almond

GLOBAL STEEL| Zoro #: G1533077| Mfr #: 1FBR4

$186.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Floor Mounting Hardware and Shoe
Item: Toilet Partition
Mounting Type: Floor Anchored Overhead Braced
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533077 Mfr #: 1FBR4
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Mounting Type: Floor Anchored Overhead BracedFastener Type: Theft Resistant
Material of Construction: Baked Enamel SteelFinish: Powder Coated
Height: 82"Thickness: 1-1/4"
Width: 24"Inner Core: Cellular Honeycomb
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentType: Pilaster
Color: AlmondCountry of Origin (subject to change): United States

Description

Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 24 In, Height 82 In, Thickness 1.25 In, Almond/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Reviews