Toilet Part, 82in.H, 24in.W, Almond

GLOBAL STEEL| Zoro #: G2059714| Mfr #: 3PEJ9

$250.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Floor Mounting Hardware and Shoe
Item: Toilet Partition
Green Environmental Attribute: Made From Rapidly Renewable Resource
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2059714 Mfr #: 3PEJ9
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Green Environmental Attribute: Made From Rapidly Renewable ResourceMounting Type: Floor Anchored Overhead Braced
Fastener Type: Theft ResistantGreen Certification or Other Recognition: Forest Stewardship Council (FSC) Certified
Material of Construction: Plastic LaminateFinish: Matte
Height: 82"Thickness: 1-1/4"
Width: 24"Inner Core: Particle board
Type: PilasterColor: Almond
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Plastic Laminate, Width 24 In, Height 82 In, 1.25 Thickness (In), Almond/Plastic Laminate Color, Matte Finish, Theft Resistant Fastener Type, Particle Board Inner Core, Mounting Type Floor Anchored Overhead Braced, Includes Floor Mounting Hardware and Shoe

Product Reviews