82" x 24" Pilaster Toilet Partition, Solid Polymer

GLOBAL STEEL| Zoro #: G2322476| Mfr #: 1FBZ9

$284.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2322476 Mfr #: 1FBZ9
Item: Toilet PartitionFastener Type: Theft Resistant
Width: 24"Height: 82"
Item: Toilet PartitionType: Pilaster
Material of Construction: Solid Plastic PolymerColor: Cream
Inner Core: Solid PolymerMounting Type: Floor Anchored Overhead Braced
Includes: Floor Mounting Hardware and ShoeThickness: 1"
Finish: PolymerCountry of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 24 In, Height 82 In, Thickness 1 In, Cream/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.