82" x 24" Pilaster Toilet Partition, Cellular Honeycomb, Gray

GLOBAL STEEL| Zoro #: G0539375| Mfr #: 1FBR5

$179.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Gray
Finish: Powder Coated
Height: 82"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0539375 Mfr #: 1FBR5
Item: Toilet PartitionIncludes: Floor Mounting Hardware and Shoe
Type: PilasterGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Finish: Powder CoatedColor: Gray
Inner Core: Cellular HoneycombFastener Type: Theft Resistant
Thickness: 1-1/4"Mounting Type: Floor Anchored Overhead Braced
Width: 24"Material of Construction: Baked Enamel Steel
Height: 82"Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 24 In, Height 82 In, Thickness 1.25 In, Gray/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews