Toilet Part, 82in.H, 24in.W, Gray

GLOBAL STEEL| Zoro #: G0933877| Mfr #: 1FBV8

$332.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: Pilaster
Height: 82"
Fastener Type: Theft Resistant
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0933877 Mfr #: 1FBV8
Type: PilasterHeight: 82"
Fastener Type: Theft ResistantFinish: Polymer
Color: GrayThickness: 1"
Width: 24"Material of Construction: Solid Plastic Polymer
Mounting Type: Floor Anchored Overhead BracedItem: Toilet Partition
Inner Core: Solid PolymerIncludes: Floor Mounting Hardware and Shoe
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 24 In, Height 82 In, Thickness 1 In, Gray/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews