82" x 24" Pilaster Toilet Partition, 304 Stainless Steel, Satin

GLOBAL STEEL| Zoro #: G1518684| Mfr #: 40-92672403

$560.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1518684 Mfr #: 40-92672403
Inner Core: Cellular HoneycombFastener Type: Theft Resistant
Material of Construction: 304 Stainless SteelItem: Toilet Partition
Color: SatinType: Pilaster
Includes: Floor Mounting Hardware and ShoeHeight: 82"
Finish: Powder CoatedThickness: 1-1/4"
Mounting Type: Floor Anchored Overhead BracedWidth: 24"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction 304 Stainless Steel, Width 24 In, Height 82 In, Thickness 1 1/4 In, Stainless Steel/#4 Satin Color, Powder Coat Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Mounting Type Floor Anchored Overhead Braced, Includes Floor Mounting Hardware And Shoe

Product Reviews

Save 15%. Sign up for Z-mail.