WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Toilet Part, 82in.H, 3in.W, Almond

GLOBAL STEEL| Zoro #: G2381985| Mfr #: 3PEH8

$71.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: Pilaster
Height: 82"
Fastener Type: Theft Resistant
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2381985 Mfr #: 3PEH8
Type: PilasterHeight: 82"
Fastener Type: Theft ResistantFinish: Matte
Color: AlmondThickness: 1-1/4"
Width: 3"Material of Construction: Plastic Laminate
Green Environmental Attribute: Made From Rapidly Renewable ResourceGreen Certification or Other Recognition: Forest Stewardship Council (FSC) Certified
Mounting Type: Floor Anchored Overhead BracedItem: Toilet Partition
Inner Core: Particle boardIncludes: Floor Mounting Hardware and Shoe
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Plastic Laminate, Width 3 In, Height 82 In, 1.25 Thickness (In), Almond/Plastic Laminate Color, Matte Finish, Theft Resistant Fastener Type, Particle board Inner Core, Mounting Type Floor Anchored Overhead Braced, Includes Floor Mounting Hardware and Shoe

Product Reviews