20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

82" x 5" Pilaster Toilet Partition, Particle board, Almond

GLOBAL STEEL| Zoro #: G0452374| Mfr #: 3PEJ1

$85.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0452374 Mfr #: 3PEJ1
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterGreen Certification or Other Recognition: Forest Stewardship Council (FSC) Certified
Green Environmental Attribute: Made From Rapidly Renewable ResourceFinish: Matte
Color: AlmondInner Core: Particle board
Fastener Type: Theft ResistantThickness: 1-1/4"
Mounting Type: Floor Anchored Overhead BracedWidth: 5"
Material of Construction: Plastic LaminateHeight: 82"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Plastic Laminate, Width 5 In, Height 82 In, 1.25 Thickness (In), Almond/Plastic Laminate Color, Matte Finish, Theft Resistant Fastener Type, Particle board Inner Core, Mounting Type Floor Anchored Overhead Braced, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.