82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray

GLOBAL STEEL| Zoro #: G1055406| Mfr #: 1FBN7

$76.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1055406 Mfr #: 1FBN7
Includes: Floor Mounting Hardware and ShoeType: Pilaster
Item: Toilet PartitionGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Inner Core: Cellular HoneycombFastener Type: Theft Resistant
Thickness: 1-1/4"Mounting Type: Floor Anchored Overhead Braced
Width: 5"Material of Construction: Baked Enamel Steel
Height: 82"Finish: Powder Coated
Color: GrayCountry of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 5 In, Height 82 In, Thickness 1.25 In, Gray/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.