Toilet Part, 82in.H, 5in.W, Gray

GLOBAL STEEL| Zoro #: G0765791| Mfr #: 1FBU9

$122.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0765791 Mfr #: 1FBU9
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterInner Core: Solid Polymer
Fastener Type: Theft ResistantThickness: 1"
Mounting Type: Floor Anchored Overhead BracedWidth: 5"
Material of Construction: Solid Plastic PolymerHeight: 82"
Finish: PolymerColor: Gray
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 5 In, Height 82 In, Thickness 1 In, Gray/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.