JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

82" x 6" Pilaster Toilet Partition, Cellular Honeycomb, Almond

GLOBAL STEEL| Zoro #: G2321505| Mfr #: 1FBN8

$74.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2321505 Mfr #: 1FBN8
Type: PilasterIncludes: Floor Mounting Hardware and Shoe
Item: Toilet PartitionGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Mounting Type: Floor Anchored Overhead BracedWidth: 6"
Material of Construction: Baked Enamel SteelHeight: 82"
Finish: Powder CoatedColor: Almond
Inner Core: Cellular HoneycombFastener Type: Theft Resistant
Thickness: 1-1/4"Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 6 In, Height 82 In, Thickness 1.25 In, Almond/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.