Toilet Part, 82in.H, 6in.W, Almond

GLOBAL STEEL| Zoro #: G1887094| Mfr #: 3PEJ2

$117.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1887094 Mfr #: 3PEJ2
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterGreen Certification or Other Recognition: Forest Stewardship Council (FSC) Certified
Green Environmental Attribute: Made From Rapidly Renewable ResourceMounting Type: Floor Anchored Overhead Braced
Width: 6"Material of Construction: Plastic Laminate
Height: 82"Finish: Matte
Color: AlmondInner Core: Particle board
Fastener Type: Theft ResistantThickness: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Plastic Laminate, Width 6 In, Height 82 In, 1.25 Thickness (In), Almond/Plastic Laminate Color, Matte Finish, Theft Resistant Fastener Type, Particle board Inner Core, Mounting Type Floor Anchored Overhead Braced, Includes Floor Mounting Hardware and Shoe

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.