82" x 6" Pilaster Toilet Partition, Solid Polymer, Cream

GLOBAL STEEL| Zoro #: G1147991| Mfr #: 1FBZ2

$121.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1147991 Mfr #: 1FBZ2
Item: Toilet PartitionIncludes: Floor Mounting Hardware and Shoe
Type: PilasterInner Core: Solid Polymer
Fastener Type: Theft ResistantThickness: 1"
Mounting Type: Floor Anchored Overhead BracedWidth: 6"
Material of Construction: Solid Plastic PolymerHeight: 82"
Finish: PolymerColor: Cream
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 6 In, Height 82 In, Thickness 1 In, Cream/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe
Save 15%. Sign up for Z-mail.