82" x 6" Pilaster Toilet Partition, Solid Polymer, Gray

GLOBAL STEEL| Zoro #: G1380854| Mfr #: 1FBV1

$130.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1380854 Mfr #: 1FBV1
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterMounting Type: Floor Anchored Overhead Braced
Width: 6"Material of Construction: Solid Plastic Polymer
Height: 82"Finish: Polymer
Color: GrayInner Core: Solid Polymer
Fastener Type: Theft ResistantThickness: 1"
Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 6 In, Height 82 In, Thickness 1 In, Gray/Solid Plastic Polymer Color/Finish, Theft Resistant Fastener Type, Solid Solid Plastic Polymer Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.