82" x 7" Pilaster Toilet Partition, Cellular Honeycomb, Almond

GLOBAL STEEL| Zoro #: G1473297| Mfr #: 1FBP1

$93.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1473297 Mfr #: 1FBP1
Type: PilasterIncludes: Floor Mounting Hardware and Shoe
Item: Toilet PartitionGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Color: AlmondInner Core: Cellular Honeycomb
Fastener Type: Theft ResistantThickness: 1-1/4"
Mounting Type: Floor Anchored Overhead BracedWidth: 7"
Material of Construction: Baked Enamel SteelHeight: 82"
Finish: Powder CoatedCountry of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 7 In, Height 82 In, Thickness 1.25 In, Almond/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.