82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond

GLOBAL STEEL| Zoro #: G0563683| Mfr #: 1FBP3

$88.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0563683 Mfr #: 1FBP3
Includes: Floor Mounting Hardware and ShoeItem: Toilet Partition
Type: PilasterGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Material of Construction: Baked Enamel SteelHeight: 82"
Finish: Powder CoatedColor: Almond
Inner Core: Cellular HoneycombFastener Type: Theft Resistant
Thickness: 1-1/4"Mounting Type: Floor Anchored Overhead Braced
Width: 8"Country of Origin (subject to change): United States

Product Description

Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 8 In, Height 82 In, Thickness 1.25 In, Almond/Powder Coat Color/Finish, Theft Resistant Fastener Type, Cellular Honeycomb Inner Core, Floor Anchored Overhead Braced Mounting Type, Includes Floor Mounting Hardware and Shoe

Product Reviews

Save 15%. Sign up for Z-mail.